This product requires certification to purchase.

40 gal. 40 MBH Residential Natural Gas Water Heater

Ruud

40 gal. 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #R+G4040NRU62630601
  • Item #11499692
  • Manufacturer Part #630601
5 out of 5 Customer Rating
Brand image
Ruud

40 gal. 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #R+G4040NRU62630601
  • Item #11499692
  • Manufacturer Part #630601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • .65 - .69 UEF and ENERGY STAR® rated
  • FHR: 66 - 84 gallons
  • Self-Diagnostic Electronic gas control for improved monitoring and service
  • Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
  • Premium grade anode rod provides long-lasting tank protection
  • Certified to 10,100 feet above sea level (50-gallon 50K BTU/h model certified to 5,999 feet above sea level)
  • Dual certified for both potable water and space heating
  • 8-Year limited tank and parts warranty; with ProtectionPlus® the 8-year limited tank warranty becomes 12-year
  • 24 VAC flue damper, 110 VAC outlet required; Includes 19-foot cord, 3-prong plug
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Depth
19-1/2 in
Height
60 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
40000
First Hour Rating
84
Warranty & Product Information
Application
Residential
Type
RPRO+G4040NRU62
Uniform Energy Factor (UEF)
0.66
UPC
020352630601