This product requires certification to purchase.

40 gal. Medium 3.5 kW Residential Electric Water Heater

Ruud

40 gal. Medium 3.5 kW Residential Electric Water Heater

  • Fast #
  • Part #RE40M2RU95651880
  • Item #11502272
  • Manufacturer Part #651880
5 out of 5 Customer Rating
Brand image
Ruud

40 gal. Medium 3.5 kW Residential Electric Water Heater

  • Fast #
  • Part #RE40M2RU95651880
  • Item #11502272
  • Manufacturer Part #651880
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Capacity:
40 gal
First Hour Rating:
51
Number of Elements:
2
Type:
RPROE40M2RU9565188
UPC:
020352651880
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Heater Capacity Range:
30 - 40 gal
Watts:
3500
Weight:
106