45/3 mfd 370V Dual Round Run Capacitor
45/3 mfd 370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProTech® OEM repair part
- 45/3/370 dual round a/c capacitor
- Certified to the highest level of UL 810 tested and approved for 5,000 AFC.
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- MFD Rating:
- 45/3 mfd
- OEM Part:
- Yes
- Shape:
- Dual Round
- UPC:
- 662766312096
- Volts:
- 370V