47 gal. 6kW Residential Electric Water Heater
47 gal. 6kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Capacity:
- 47 gal
- First Hour Rating:
- 54
- Number of Elements:
- 2
- Power Source:
- Electric
- UPC:
- 020352691848
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Residential
- Watts:
- 6000 W
- Weight:
- 148 lb