This product requires certification to purchase.

47 gal. Short Residential Electric Water Heater

Ruud

47 gal. Short Residential Electric Water Heater

  • Fast #
  • Part #RE47S2RU95691855
  • Item #11502273
  • Manufacturer Part #691855
3.6 out of 5 Customer Rating
Brand image
Ruud

47 gal. Short Residential Electric Water Heater

  • Fast #
  • Part #RE47S2RU95691855
  • Item #11502273
  • Manufacturer Part #691855
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Capacity:
47 gal
First Hour Rating:
54
Number of Elements:
2
Type:
RPROE47S2RU9569185
UPC:
020352691855
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Weight:
148