5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder coat paint system for a long lasting professional finish
- Scroll compressor uses 70 percent fewer moving parts for higher efficiency and increased reliability
- Modern cabinet aesthetics increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
- Optimized fan orifice optimizes airflow and reduces unit sound
- Rust resistant screws confirmed through 1500-hour salt spray testing
- Service trays hold fasteners or caps during service calls
- QR code provides technical information on demand for faster service calls
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 23.7
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 57000 Btu/h
- CFM:
- 4780 ft3/min
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73.9 dB
- Depth:
- 35-3/4 in
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.5
- Height:
- 45-17/100 in
- Horsepower:
- 1/5 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UPC:
- 662021502040
- Volts:
- 208/230V
- Weight:
- 262 lb
- Width:
- 35-3/4 in