This product requires certification to purchase.

50 gal. 38 MBH Residential Natural Gas Water Heater

Ruud

50 gal. 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5038URU62EC11030
  • Item #11499636
  • Manufacturer Part #678030
3.4 out of 5 Customer Rating
Brand image
Ruud

50 gal. 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5038URU62EC11030
  • Item #11499636
  • Manufacturer Part #678030
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • .58 - .64 UEF
  • FHR: 51 - 86 gallons for natural gas
  • Recovery: 30 to 38 GPH at a 90° F rise, depending on model
  • Ultra Low NOx radiant burner design Meets 10 ng/J NOx requirements
  • SCAQMD Rule 1121 compliant
  • Exclusive Guardian System™ Maintenance free protective control system that disables the heater in the presence of flammable vapor
  • Premium grade anode rod provides long-lasting tank protection
  • EverKleen® patented system fights sediment build-up
  • All models certified up to 10,000 ft. above sea level
  • 6-Year limited tank and parts warranty, with ProtectionPlus® the 6-year limited tank warranty becomes 10-year
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
First Hour Rating
84
Warranty & Product Information
Application
Residential
Type
RPROG5038URU62EC11
Uniform Energy Factor (UEF)
0.64
UPC
020352678030