50 gal. 4.5kW Residential Electric Water Heater
50 gal. 4.5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Capacity:
- 50 gal
- First Hour Rating:
- 63
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- RUE50M2RUCG701692
- UPC:
- 020352764603
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Residential
- Watts:
- 4500
- Weight:
- 121