This product requires certification to purchase.

50 gal. Residential Electric Water Heater

Ruud

50 gal. Residential Electric Water Heater

  • Fast #
  • Part #R+E50T2RU92CL407
  • Item #11499691
  • Manufacturer Part #701407
4.5 out of 5 Customer Rating
Brand image
Ruud

50 gal. Residential Electric Water Heater

  • Fast #
  • Part #R+E50T2RU92CL407
  • Item #11499691
  • Manufacturer Part #701407
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Smart Technology and LeakSense™ Built-in Leak Detection System detects any leak large or small, internal or external
  • Built-in EcoNet® WiFi technology for temperature control and immediate notification about leaks and service needs from anywhere
  • Know before hot water runs out with the Hot Water Availability Indicator in the EcoNet® app
  • Element Health Indicator shows exactly which element needs to be replaced and when
  • Easy to Install and Service and Diagnostic mode gives diagnostic info while at the water heater to expedite service
  • Durable brass drain valve helps drain the tank faster to reduce time on the job
  • .92 - .93 UEF and Dual 4500 watt stainless steel heating elements
  • FHR: 55 - 72 gallons, based on gallon capacity; Recovery: 21 GPH at a 90° F rise
  • Premium grade anode rod provides long-lasting tank protection
  • EverKleen® self cleaning device fights harmful sediment build-up with a high- velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
20-1/4 in
Height
58-3/8 in
Water Heater Capacity Range
41 - 50 gal
Weight
123 lb
Characteristics & Features
Number of Elements
2
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Electrical & Operational Information
First Hour Rating
63
Volts
240V
Warranty & Product Information
Application
Residential
Type
RPRO+E50T2RU92CL
Uniform Energy Factor (UEF)
0.92
UPC
020352762258