50 gal. Utility Hybrid Electric Heat Pump Water Heater
50 gal. Utility Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Earn ENERGY STAR® and Zero Energy Ready Home tax credits up to $5,000 per build.
- New top water connections and a duct-ready design make installation faster and more flexible
- Provide easy connection to energy programs with built-in Wi-Fi powered by EcoNet® and EcoPort (CTA-2045 port).
- High Efficiency - 3.5 UEF
- Meets NEAA Tier 4 requirements
- IECC and Title 24 Ready
- Exceeds ENERGY STAR® and DOE Zero Energy Ready Home water heater efficiency requirements
- Maximize Energy Design Rating/HERS
- 10-year limited tank and parts warranty
-
Green
Specifications
- AMP:
- 24
- Capacity:
- 50 gal
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 67
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UPC:
- 020352858814
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Heat Pump
- Wireless Communication:
- Wi-Fi