55 gal. Tall 4.5kW Residential Electric Water Heater with Heater
55 gal. Tall 4.5kW Residential Electric Water Heater with Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 55 gal
- First Hour Rating:
- 72
- Number of Elements:
- 2
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 020352655604
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Watts:
- 4500 W
- Weight:
- 128 lb