This product requires certification to purchase.

7.5T PKG H/P RHPDZT090ACG202DBDC5

Ruud

7.5T PKG H/P RHPDZT090ACG202DBDC5

  • Fast #
  • Part #RHPDZT090ACG202DBD
  • Item #11804584
  • Manufacturer Part #RHPDZT090ACG202DBD
4.6 out of 5 Customer Rating
Brand image
Ruud

7.5T PKG H/P RHPDZT090ACG202DBDC5

  • Fast #
  • Part #RHPDZT090ACG202DBD
  • Item #11804584
  • Manufacturer Part #RHPDZT090ACG202DBD
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-stage compressor
  • Variable Frequency Drive (VFD) blower is standard on Model RHPDZT and optional on model RHPDZS
  • Factory charged with R410A HFC refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
89000 Btu/h
BTU Heat Rating:
86000 Btu/h
Refrigerant:
R-410A
Tonnage:
7.5 Ton
Type:
RHPDZT090ACG202DBD
Volts:
208/230V