This product requires certification to purchase.

75 gal. 75 MBH Commercial Natural Gas Water Heater

Ruud

75 gal. 75 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGPV7575FV2
  • Item #7300624
  • Manufacturer Part #GPV7575FV2
4.9 out of 5 Customer Rating
Brand image
Ruud

75 gal. 75 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGPV7575FV2
  • Item #7300624
  • Manufacturer Part #GPV7575FV2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
75000
Capacity:
75 gal
Diameter:
26-1/4
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
72
MBH:
75
NSF Certified:
No
Power Source:
Gas
UL Listed:
No
Water Heater Capacity Range:
51 - 100 gal