28 gal. Short 4.5 kW Residential Electric Water Heater
Achiever® 28 gal. Short 4.5 kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Professional Achiever® electric water heaters are engineered for longer life – resistored heating elements and premium grade anode rod
- Isolated tank design reduces conductive heat loss
- Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
- Exclusive diagnostic system with glowing LEDs that verify heating element operation. LEDs pin point the exact location of functioning or nonfunctioning heating elements
- Premium grade anode rod provides long-lasting tank protection
- Electric junction box located above heating elements for easy installation
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- Ruudglas® tank lining resists corrosion and prolongs tank life
- EverKleen® self cleaning device fights harmful sediment build-up with a high- velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
Documents
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Capacity:
- 28 gal
- Collection:
- Achiever®
- First Hour Rating:
- 45
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- RE28S2RU95659961
- UPC:
- 020352659961
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Watts:
- 4500
- Weight:
- 95