This product requires certification to purchase.

40 gal. 36 MBH Residential Natural Gas Water Heater

Ruud

Achiever® 40 gal. 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4036NRU62DV805
  • Item #11662845
  • Manufacturer Part #641805
3.8 out of 5 Customer Rating
Brand image
Ruud

Achiever® 40 gal. 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4036NRU62DV805
  • Item #11662845
  • Manufacturer Part #641805
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Professional Achiever® Direct Vent gas water heaters use outside air for combustion, offer longer venting options and a coaxial vent for easy installation
  • Adjustable coaxial vent allows flexibility of installation, can swivel 360 degrees and uses outside air for combustion and requires no electrical power
  • Aluminum vent and cap base to prevent staining of building exterior
  • All models certified up to 5,999 ft. above sea level
  • Premium grade anode rod provides long-lasting tank protection
  • Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
  • High temperature silicone bands reduce venting installation time
  • Piezo ignition
  • EverKleen® patented system fights sediment build-up
  • Gas control and combination thermostat
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
40 gal
Water Heater Capacity Range
30 - 40 gal
Weight
160 lb
Characteristics & Features
Antimicrobial
No
Collection
Achiever®
Vent Type
Direct Vent
Water Heater Type
Tall, Residential
Electrical & Operational Information
BTU
36000
First Hour Rating
79
Fuel Type
Natural Gas
MBH
36
Warranty & Product Information
Application
Residential
Type
RG4036NRU62DV805
Uniform Energy Factor (UEF)
0.61
UPC
020352641805