40 gal. 40 MBH Residential Natural Gas Water Heater
Achiever® 40 gal. 40 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Professional Achiever® Atmospheric gas water heaters are engineered for more hot water at a low operating cost
- Guardian System™ & Sensor: Exclusive air/fuel shut-off device
- Maintenance free – no filter to clean
- Protective control system that disables the heater in the presence of flammable vapor accumulation
- Premium grade anode rod provides long-lasting tank protection
- Easy to light – no matches required
- EverKleen® patented system fights sediment build-up
- Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
- Enhanced flow brass drain valve
- Temperature and pressure relief valve included
Documents
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 40 gal
- Collection:
- Achiever®
- First Hour Rating:
- 84
- Fuel Type:
- Natural Gas
- MBH:
- 40
- Type:
- RG4040NRU62TT668
- UPC:
- 020352693668
- Uniform Energy Factor (UEF):
- 0.66
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall, Residential
- Weight:
- 137 lb