This product requires certification to purchase.

2 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Ruud

Achiever Plus™ 2 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUA1724AJ2CB
  • Item #5148401
  • Manufacturer Part #UA1724AJ2CB
5 out of 5 Customer Rating
Brand image
Ruud

Achiever Plus™ 2 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUA1724AJ2CB
  • Item #5148401
  • Manufacturer Part #UA1724AJ2CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
  • EcoNet™ Enabled product. The EcoNet Smart Home System provides advanced air & water control for maximum energy savings and ideal comfort.
  • New composite base pan - dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
  • Powder coat paint system - for a long lasting professional finish
  • Modern cabinet aesthetics - increased curb appeal with visually appealing design
  • Curved louver panels - provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
  • Optimized fan orifice - optimizes airflow and reduces unit sound
  • Rust resistant screws - confirmed through 1500-hour salt spray testing
  • Diagnostic service window with two-fastener opening - provides access to the high and low pressure.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
16
BTU:
24000
CEC Compliant:
For Sale in CA
Collection:
Achiever Plus™
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72.5 dB
Depth:
33-3/4 in
EER:
13.0
Energy Star Compliant:
Yes
Height:
35 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
3326 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
SEER:
17.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
UPC:
662021388491
Volts:
208/230V
Weight:
193 lb
Width:
33-3/4 in