This product requires certification to purchase.

3 Ton - Single Stage Low NOx - Packaged Gas/Electric Unit - 60K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A

Ruud

Achiever Plus™ 3 Ton - Single Stage Low NOx - Packaged Gas/Electric Unit - 60K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RRGEAZS036AJV06XCA
  • Item #10501668
  • Manufacturer Part #RGEAZS036AJV06XCA
3.2 out of 5 Customer Rating
Brand image
Ruud

Achiever Plus™ 3 Ton - Single Stage Low NOx - Packaged Gas/Electric Unit - 60K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RRGEAZS036AJV06XCA
  • Item #10501668
  • Manufacturer Part #RGEAZS036AJV06XCA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes.
  • One-piece top with a drip flange to help keep water out of the unit.
  • Supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork.
  • Easily accessible blower section complete with slide-out blower.
  • Refrigerant connections are conveniently located for easy service diagnostics.
  • Direct spark ignition with remote flame sensing- provides years of worry-free operation
  • Thermal expansion valve standard on all models for superior superheat control, reliability, and energy efficiency at all operating conditions.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AFUE:
81
BTU:
36000
BTU Cooling Rating:
36200 Btu/h
BTU Heat Rating:
80000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1200
Coil Type:
Micro-channel
Collection:
Achiever Plus™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Vertical, Horizontal
Decibel Rating (dB):
71 dB
EER2:
11.5
EER2 Range:
11.2 - 11.6
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
60
Gas Connection Size:
1/2
Gas Valve Stages:
Single-Stage
Horsepower:
0.33 hp
Ignition System:
Direct Spark Ignition
Length:
47-9/16
Lock Rotor Amps (LRA):
78.1
MBH:
36
Material:
Aluminum
Max CFM:
1200
Maximum Overcurrent Protection (MOP):
40
Minimum Circuit Ampacity (MCA):
29
Number of Burners:
3
Number of Compressors:
1
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric, Gas
Rated Load Amps (RLA):
15.3
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
Type:
RRGEAZS036AJV06XCA
Volts:
208/230V
Weight:
440
Width:
52-7/16