4 Ton - 2 Stage Low Nox - Packaged Gas/Electric Unit - 80K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A
Achiever Plus™ 4 Ton - 2 Stage Low Nox - Packaged Gas/Electric Unit - 80K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes.
- One-piece top with a drip flange to help keep water out of the unit.
- Supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork.
- Easily accessible blower section complete with slide-out blower.
- Refrigerant connections are conveniently located for easy service diagnostics.
- Direct spark ignition with remote flame sensing- provides years of worry-free operation
- Thermal expansion valve standard on all models for superior superheat control, reliability, and energy efficiency at all operating conditions.
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 81
- BTU:
- 48000
- BTU Cooling Rating:
- 49000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600
- Coil Type:
- Louvered
- Collection:
- Achiever Plus™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical, Horizontal
- Decibel Rating (dB):
- 81 dB
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 90
- Gas Connection Size:
- 1/2
- Gas Valve Stages:
- Two-Stage
- Height:
- 50-13/16
- Horsepower:
- 0.33 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 47-9/16
- Lock Rotor Amps (LRA):
- 109
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1600
- Maximum Overcurrent Protection (MOP):
- 50
- Minimum Circuit Ampacity (MCA):
- 35
- Number of Burners:
- 4
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Rated Load Amps (RLA):
- 19.9
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 5 Ton
- Type:
- RRGEXZS048AJV08TCA
- Volts:
- 208/230V
- Weight:
- 505
- Width:
- 52-7/16