This product requires certification to purchase.

40 gal. 4.5 kW Residential Electric Water Heater

Ruud

Achiever Plus™ 40 gal. 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #R+40M2RU93CL701405
  • Item #11662537
  • Manufacturer Part #701405
4.6 out of 5 Customer Rating
Brand image
Ruud

Achiever Plus™ 40 gal. 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #R+40M2RU93CL701405
  • Item #11662537
  • Manufacturer Part #701405
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • LeakSense™ Built-in Leak Detection System detects any leak large or small, internal or external
  • Built-in EcoNet® WiFi technology for temperature control and immediate notification about leaks and service needs from anywhere
  • Element Health Indicator shows exactly which element needs to be replaced and when
  • Diagnostic mode gives diagnostic info while at the water heater to expedite service
  • Durable brass drain valve helps drain the tank faster to reduce time on the job
  • Dual 4500 watt stainless steel heating elements
  • Premium grade anode rod provides long-lasting tank protection
  • High performance and lower operating cost
  • Electric junction box located above heating elements for easy installation
  • EverKleen® self cleaning device fights harmful sediment build-up with a high- velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
40 gal
Water Heater Capacity Range
30 - 40 gal
Weight
104 lb
Characteristics & Features
Antimicrobial
No
Collection
Achiever Plus™
Number of Elements
2
Water Heater Type
Residential
Electrical & Operational Information
First Hour Rating
55
Power Source
Electric
Volts
240V
Watts
4500 W
Warranty & Product Information
Application
Residential
Type
R+40M2RU93CL701405
Uniform Energy Factor (UEF)
0.93
UPC
020352762296