5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Achiever Plus™ 5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- EcoNet™ Enabled product. The EcoNet Smart Home System provides advanced air & water control for maximum energy savings and ideal comfort.
- New composite base pan - dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder coat paint system - for a long lasting professional finish
- Modern cabinet aesthetics - increased curb appeal with visually appealing design
- Curved louver panels - provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
- Optimized fan orifice - optimizes airflow and reduces unit sound
- Rust resistant screws - confirmed through 1500-hour salt spray testing
- Diagnostic service window with two-fastener opening - provides access to the high and low pressure.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 42
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Collection:
- Achiever Plus™
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76.7 dB
- Depth:
- 35-3/4 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Height:
- 51 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 5133 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662021388361
- Volts:
- 208/230V
- Weight:
- 291 lb
- Width:
- 35-3/4 in