55 gal. 4.5 kW Residential Electric Water Heater
Achiever Plus™ 55 gal. 4.5 kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LeakSense™ Built-in Leak Detection System detects any leak large or small, internal or external
- Built-in EcoNet® WiFi technology for temperature control and immediate notification about leaks and service needs from anywhere
- Element Health Indicator shows exactly which element needs to be replaced and when
- Diagnostic mode gives diagnostic info while at the water heater to expedite service
- Durable brass drain valve helps drain the tank faster to reduce time on the job
- Dual 4500 watt stainless steel heating elements
- Premium grade anode rod provides long-lasting tank protection
- High performance and lower operating cost
- Electric junction box located above heating elements for easy installation
- EverKleen® self cleaning device fights harmful sediment build-up with a high- velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Capacity:
- 55 gal
- Collection:
- Achiever Plus™
- Depth:
- 22-1/4
- First Hour Rating:
- 74
- Height:
- 57
- Number of Elements:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- Type:
- R+E55T2RU92CL411
- UPC:
- 020352762326
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Residential
- Watts:
- 4500
- Weight:
- 130