6 gal. 2 kW Residential Electric Water Heater
Achiever Plus™ 6 gal. 2 kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Professional Achiever® Point-of-Use electric water heaters feature a space-saving design for installation in limited spaces
- Single resistored stainless steel heating element
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- Temperature and pressure relief valve
- Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
- Meets or exceeds National Appliance Energy Conservation Act (NAECA) requirements
Documents
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Capacity:
- 6 gal
- Collection:
- Achiever Plus™
- Number of Elements:
- 1
- Power Source:
- Electric
- Type:
- RE61RUPOU619828
- UPC:
- 020352619828
- Volts:
- 208V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Residential
- Watts:
- 2000
- Weight:
- 37