75 gal. 76 MBH Power Vent Residential Natural Gas Water Heater
Achiever Plus® Series 75 gal. 76 MBH Power Vent Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Available
Product Details
Product Details
- Recovery Capacity: 72.8 gallons per hour (delivers approximately 110 gallons of hot water in the first hour)
- Self-Diagnostic Electronic gas control for improved monitoring and service
- Eco-friendly burner, low NOx design
- Uses indoor air for combustion; blower exhausts the flue gases
- Exclusive Guardian System® air/fuel shut-off device disables the heater in the presence of flammable vapor accumulation
- Vertical or horizontal termination
- Premium grade anode rod provides long-lasting tank protection
- 8-Year limited tank and parts warranty; with ProtectionPlus® the 8-year limited tank warranty becomes 12-year
- All models are certified for applications up to 8,500 feet above sea level
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 75100
- Capacity:
- 75 gal
- Collection:
- Achiever Plus® Series
- Depth:
- 26-1/4 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 110
- Fuel Type:
- Natural Gas, Propane
- Height:
- 60-1/8 in
- MBH:
- 75.1
- Power Source:
- Gas
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- RPRO+G7576NRUPV269
- UPC:
- 020352636269
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Power Vent
- Water Heater Capacity Range:
- 51 - 100 gal