2.5 Ton Cooling - 60,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Achiever® Series 2.5 Ton Cooling - 60,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All models feature Scroll® compressors for maximum efficiency and quiet operation. 5 Ton RGEA15 models feature UltraTech® Scroll 2-stage compressors with Comfort Alert™ diagnostics (see below), high/low pressure switches, and hard start kits
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- One-piece top with a deep flange to help keep water out of the unit
- Supply and return air openings: Feature a one-inch tall flange to prevent water migration into the ductwork
- Access panels have "weep holes" and channels to further help manage water run-off
- Side and down discharge options available on all models. All models are shipped ready for horizontal application
- Easily accessible blower section complete with slide-out blower
- Refrigerant connections are conveniently located for easy service diagnostics
- Micro Channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils. In addition the all aluminum construction has superior protection against formicary corrosion and aluminum tube rubbing potential. Its easier to clean and has a more robust surface
Specifications
- A2L Compatible:
- No
- AFUE:
- 81
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Achiever® Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 52-7/16
- EER:
- 11.0
- Fuel Type:
- Natural Gas, Propane
- Height:
- 35-15/16
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 2.5 Ton
- UPC:
- 662021565946
- Volts:
- 208/230V
- Width:
- 47-1/2