4 Ton 125 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Achiever® Series 4 Ton 125 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Single stage scroll compressors with internal line break overload and high-pressure protection
- 3-5 ton includes one single-stage compressor
- 6 ton includes a single 2-stage compressor
- Convertible airflow - vertical down flow or horizontal side flow
- Cooling operation up to 125°F ambient
- Forklift-friendly base rails for easy handling and lifting
- MicroChannel evaporator and condenser coil
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Achiever® Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.8 dB
- Factory Std. Refrigerant Charge:
- 90 oz
- Heat Exchanger Type:
- Stainless Steel
- Horsepower:
- 3/4 hp
- Length:
- 79-1/4 in
- MBH:
- 125
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 4 Ton
- UPC:
- 662021641343
- Volts:
- 208/230V