4 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Achiever® Series 4 Ton Cooling - 80,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 33
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Achiever® Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 78 dB
- Depth:
- 52-7/16 in
- EER:
- 11.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 41 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021548789
- Volts:
- 208/230V
- Watts:
- 3.89 kW
- Weight:
- 497 lb
- Width:
- 47-1/2 in