This product requires certification to purchase.

4 Ton Single Stage Commercial Packaged Heat Pump

Ruud

Achiever® Series 4 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPCZR048ADT000AAA
  • Item #8941355
  • Manufacturer Part #RHPCZR048ADT000AAAA0
5 out of 5 Customer Rating
Brand image
Ruud

Achiever® Series 4 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPCZR048ADT000AAA
  • Item #8941355
  • Manufacturer Part #RHPCZR048ADT000AAAA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal sideflow
  • Forkable base rails for easy handling and lifting
  • MicroChannel evaporator and condenser coil
  • Over-flow condensate sensor
  • PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • Two-piece control door
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
Achiever® Series
Compressor Stages:
Single Stage
Configuration:
Convertible
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.0
Tonnage:
4 Ton
UPC:
662021547300