50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Achiever® Series 50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- .58 - .64 UEF
- FHR: 51 - 86 gallons for natural gas
- Recovery: 30 to 38 GPH at a 90° F rise, depending on model
- Ultra Low NOx radiant burner design Meets 10 ng/J NOx requirements
- SCAQMD Rule 1121 compliant
- Exclusive Guardian System™ Maintenance free protective control system that disables the heater in the presence of flammable vapor
- Premium grade anode rod provides long-lasting tank protection
- EverKleen® patented system fights sediment build-up
- All models certified up to 10,000 ft. above sea level
- 6-Year limited tank and parts warranty, with ProtectionPlus® the 6-year limited tank warranty becomes 10-year
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 38000
- Capacity:
- 50 gal
- Collection:
- Achiever® Series
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 86
- Fuel Type:
- Natural Gas
- MBH:
- 38
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 020352677965
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall, Residential
- Weight:
- 150 lb