5 Ton - 2 Stage Low Nox - Packaged Gas/Electric Unit - 100K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A
Classic Plus® 5 Ton - 2 Stage Low Nox - Packaged Gas/Electric Unit - 100K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The two stage compressor modulates between two capacity settings 67% and 100% providing more precise temperature control, lower humidity and greater efficiency in comparison to single stage compressors
- It uses 70% fewer moving parts which also increases efficiency and reliability
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- One piece top with a drip flange to help keep water out of the unit
- Supply and return air openings feature a 1 in tall flange to prevent water migration into the ductwork
- Access panels are easily removable and provide access to necessary components for serviceability
- Easily accessible blower section complete with slide-out blower
- Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year round energy savings
- Refrigerant connections are conveniently located for easy service diagnostics
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- BTU:
- 60000
- BTU Cooling Rating:
- 59000 Btu/h
- BTU Heat Rating:
- 70000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Classic Plus®
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 83 dB
- EER2:
- 11.5
- Factory Std. Refrigerant Charge:
- 100 oz
- Gas Connection Size:
- 1/2 in
- Gas Valve Stages:
- Two-Stage
- Height:
- 50-13/16 in
- Horsepower:
- 0.33 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 47-9/16 in
- Lock Rotor Amps (LRA):
- 118
- Material:
- Aluminum
- Max CFM:
- 2000 cfm
- Maximum Overcurrent Protection (MOP):
- 60
- Minimum Circuit Ampacity (MCA):
- 39
- Number of Burners:
- 5
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Rated Load Amps (RLA):
- 23.5
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- Volts:
- 208/230V
- Weight:
- 515 lb
- Width:
- 52-7/16 in