This product requires certification to purchase.

80% AFUE - 100,000 BTU - Downflow - Furnace

Ruud

Classic Plus® Series 80% AFUE - 100,000 BTU - Downflow - Furnace

  • Fast #
  • Part #R801TA100521ZSB
  • Item #7005494
  • Manufacturer Part #R801TA100521ZSB
5 out of 5 Customer Rating
Brand image
Ruud

Classic Plus® Series 80% AFUE - 100,000 BTU - Downflow - Furnace

  • Fast #
  • Part #R801TA100521ZSB
  • Item #7005494
  • Manufacturer Part #R801TA100521ZSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Environmentally friendly and responsible product reducing NOx emissions by 65%
  • Single-stage, same 34 in cabinet height, simple technology, same installation
  • 80% residential gas furnaces CSA certified
  • PlusOne™ diagnostics - 7-segment LED for faster and more accurate diagnostics
  • PlusOne™ ignition system - DSI for unmatched durability and years of worry-free operation
  • Constant Torque electrically commutated motor
  • 3 ph induced draft blower motor
  • Pre-mix burner
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
12
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
80000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Classic Plus® Series
Condensing:
No
Configuration:
Downflow, Zero Clearance
Depth:
28-13/16 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
34-3/4 in
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
MBH:
100
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
30 to 60 Deg F
Tonnage:
5 Ton
Tonnage:
5 Ton
UL Listed:
No
UPC:
662021396236
Vent Type:
B-Vent
Volts:
115V
Width:
21 in