This product requires certification to purchase.

80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

Ruud

Classic Plus® Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801TA075417MSA
  • Item #5098049
  • Manufacturer Part #R801TA075417MSA
5 out of 5 Customer Rating
Brand image
Ruud

Classic Plus® Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801TA075417MSA
  • Item #5098049
  • Manufacturer Part #R801TA075417MSA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% residential gas furnace CSA certified
  • 3 way multi poise design UF/HZ
  • PlusOne™ diagnostics 7-segment LED all units
  • PlusOne™ ignition system - DSI for reliability and longevity
  • Heat exchanger is removable for improved serviceability. Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Solid doors provide quiet operation
  • Solid bottom
  • Insulated blower compartment
  • Low profile "34 inch" cabinet ideal for space constrained installations
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
8, 15
ANSI:
ANSI Z223.1
BTU:
75000
BTU Heat Rating:
60000 Btu/h
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
CFM:
1402 ft3/min
Collection:
Classic Plus® Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
29-14/25 in
Energy Star Compliant:
No
Fan Speeds:
3
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34-3/4 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
75
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
25 to 55 Deg F
Tonnage:
6 Ton
Tonnage:
6 Ton
UL Listed:
No
UPC:
662021373978
Vent Type:
B-Vent
Volts:
115V
Width:
17-1/2 in