This product requires certification to purchase.

5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Ruud

Commercial Achiever® Series 5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGECZR060ACT122ACA
  • Item #9894837
  • Manufacturer Part #RGECZR060ACT122ACAA0
3.5 out of 5 Customer Rating
Brand image
Ruud

Commercial Achiever® Series 5 Ton 60 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGECZR060ACT122ACA
  • Item #9894837
  • Manufacturer Part #RGECZR060ACT122ACAA0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Model RGECZR has a single-stage compressor
  • Convertible airflow - vertical down flow or horizontal side flow
  • Single-point electrical connections
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Commercial Achiever® Series
Configuration:
Convertible
Horsepower:
1-1/2 hp
Length:
81-1/2
MBH:
60
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Single
Tonnage:
5 Ton
UPC:
662021641367
Volts:
208/230V