This product requires certification to purchase.

10 Ton 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Ruud

Commercial Ultra™ Series 10 Ton 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGEDZT120ACG222AAA
  • Item #9894845
  • Manufacturer Part #RGEDZT120ACG222AAAA0
5 out of 5 Customer Rating
Brand image
Ruud

Commercial Ultra™ Series 10 Ton 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #RGEDZT120ACG222AAA
  • Item #9894845
  • Manufacturer Part #RGEDZT120ACG222AAAA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • MicroChannel evaporator and condenser coil
  • TXV refrigerant metering system
  • High pressure and low pressure/loss of charge protection
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
Commercial Ultra™ Series
Configuration:
Convertible
Horsepower:
1/3 hp
MBH:
120
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
10 Ton
UPC:
662021509155
Volts:
208/230V