7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Commercial Ultra™ Series 7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- MicroChannel evaporator and condenser coil
- TXV refrigerant metering system
- High pressure and low pressure/loss of charge protection
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- Commercial Ultra™ Series
- Configuration:
- Convertible
- Horsepower:
- 1/5 hp
- Length:
- 91-1/2 in
- MBH:
- 90
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- UPC:
- 662021475825
- Volts:
- 208/230V