Programmable Thermostat
EcoNet™ Programmable Thermostat
Product Details
Product Details
- Programmable Thermostat
-
Green
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- UP2024, UP2036, UP2048 and UP2060
- Collection:
- EcoNet™
- Energy Star Compliant:
- Yes
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Touch Screen:
- No
- UPC:
- 662766548860
- Wireless Communication:
- Wi-Fi