This product requires certification to purchase.

2 Ton - Vertical Standard Efficiency Uncased N-Coil - TXV - R-454B

Ruud

Endeavor® Line 2 Ton - Vertical Standard Efficiency Uncased N-Coil - TXV - R-454B

  • Fast #
  • Part #RCFY2417STANVU
  • Item #10456772
  • Manufacturer Part #RCFY2417STANVU
5 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line 2 Ton - Vertical Standard Efficiency Uncased N-Coil - TXV - R-454B

  • Fast #
  • Part #RCFY2417STANVU
  • Item #10456772
  • Manufacturer Part #RCFY2417STANVU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
900 ft3/min
Casing:
Uncased
Coil Type:
Evaporator
Collection:
Endeavor® Line
Configuration:
Multi-Position
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Length:
21-11/16 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021710803
Weight:
43 lb
Width:
17-1/2 in