This product requires certification to purchase.

3 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 21" N Coil - R-454B - 208-240V

Ruud

Endeavor® Line 3 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 21" N Coil - R-454B - 208-240V

  • Fast #
  • Part #RH2TY3621STANNJ
  • Item #10429969
  • Manufacturer Part #RH2TY3621STANNJ
4.5 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line 3 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 21" N Coil - R-454B - 208-240V

  • Fast #
  • Part #RH2TY3621STANNJ
  • Item #10429969
  • Manufacturer Part #RH2TY3621STANNJ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
700 ft3/min
Depth
21-11/16 in
Height
42-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
111 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
5 Speed
Collection
Endeavor® Line
Communicating
Non-Communicating
Configuration
Multi-Position
Refrigerant
R-454B
Refrigerant Control
TXV
Electrical & Operational Information
AMP
3
BTU
36000
BTU Cooling Rating
36000 Btu/h
Fan Speeds
5
Horsepower
1/3 hp
Phase
Single Phase
Power Source
Electric
Stages
Two
Volts
208/240V
Watts
249 W
Warranty & Product Information
UL Listed
Yes
UPC
662021699955