This product requires certification to purchase.

3 Ton - Multipoise Medium Efficiency Cased N-Coil - TXV - R-454B (less A2L Sensor) - 21" W

Ruud

Endeavor® Line 3 Ton - Multipoise Medium Efficiency Cased N-Coil - TXV - R-454B (less A2L Sensor) - 21" W

  • Fast #
  • Part #RCFY3621MTANMCL
  • Item #10456780
  • Manufacturer Part #RCFY3621MTANMCL
4.6 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line 3 Ton - Multipoise Medium Efficiency Cased N-Coil - TXV - R-454B (less A2L Sensor) - 21" W

  • Fast #
  • Part #RCFY3621MTANMCL
  • Item #10456780
  • Manufacturer Part #RCFY3621MTANMCL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
1300
Casing:
Cased
Coil Type:
Evaporator
Collection:
Endeavor® Line
Configuration:
Multi-Position
Height:
28-1/2
Indoor Outdoor:
Indoor
Length:
21-11/16
Liquid Line (OD):
3/8
MBH:
36
Material:
Aluminum
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021708527
Weight:
71
Width:
21