3 Ton - Multipoise Standard Efficiency Cased N-Coil - TXV - R-454B (less A2L Sensor)
Endeavor® Line 3 Ton - Multipoise Standard Efficiency Cased N-Coil - TXV - R-454B (less A2L Sensor)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200
- Casing:
- Cased
- Coil Type:
- Evaporator
- Collection:
- Endeavor® Line
- Configuration:
- Multi-Position
- Height:
- 20-1/2
- Indoor Outdoor:
- Indoor
- Length:
- 21-11/16
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021708572
- Weight:
- 49
- Width:
- 17-1/2