This product requires certification to purchase.

4 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 24.5" N Coil - R-454B - 208-240V

Ruud

Endeavor® Line 4 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 24.5" N Coil - R-454B - 208-240V

  • Fast #
  • Part #RH2TY4824STANNJ
  • Item #10429987
  • Manufacturer Part #RH2TY4824STANNJ
4.5 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line 4 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 24.5" N Coil - R-454B - 208-240V

  • Fast #
  • Part #RH2TY4824STANNJ
  • Item #10429987
  • Manufacturer Part #RH2TY4824STANNJ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
5
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Blower Type:
5 Speed
CFM:
1400 ft3/min
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Configuration:
Multi-Position
Depth:
21-11/16 in
Fan Speeds:
5
Height:
55-1/2 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigerant Control:
TXV
Stages:
Two
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
662021700415
Volts:
208/240V
Watts:
559 W
Weight:
128 lb
Width:
24-1/2 in