5 Ton - Standard Efficiency Uncased N-Coil - R-454B - 24.5" W
Endeavor® Line 5 Ton - Standard Efficiency Uncased N-Coil - R-454B - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 1600
- Casing:
- Uncased
- Coil Type:
- N
- Collection:
- Endeavor® Line
- Configuration:
- Multi-Position
- Height:
- 30-1/4
- Indoor Outdoor:
- Indoor
- Length:
- 21-11/16
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Material:
- Aluminum
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021708534
- Weight:
- 100
- Width:
- 24-1/2