80.00% AFUE 75000 BTU Downflow ECM Variable Speed Two-Stage Furnace
Endeavor™ Line Achiever Plus® Series 80.00% AFUE 75000 BTU Downflow ECM Variable Speed Two-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® diagnostics: With the Ruud contractor & EcoNet® apps, built-in EcoNet® & Bluetooth®1 technology makes monitoring, troubleshooting and repairing the product easier than ever before
- Dip switch free installation commissioning via Bluetooth® technology: Seamless final install step without DIP switch configuration using the Ruud contractor app
- PlusOne® ignition system: Proven direct spark ignition (DSI) for reliability and longevity
- Two-stage heating: Furnace operation mainly stays at low capacity around 60-65%, but will switch to high capacity to deliver stable heat distribution
- Constant CFM motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
- Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
- EcoNet® enabled furnace: The latest in sensor technology and the EcoNet® monitoring system provides a new level of protection, control and energy savings
- Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet® smart thermostat and EcoNet® app
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 9, 9.6
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- ECM Variable Speed
- CFM:
- 1650 ft3/min
- Collection:
- Endeavor™ Line Achiever Plus® Series
- Communicating:
- Communicating
- Configuration:
- Downflow
- Fan Speeds:
- Variable
- Fuel Type:
- Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 75
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 25 to 55 Deg F
- UPC:
- 662021614552
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 17-1/2 in