This product requires certification to purchase.

5 Ton - 15.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Ruud

Endeavor™ Line Classic Plus® Series 5 Ton - 15.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUA16AZ60AJ3CA
  • Item #9832073
  • Manufacturer Part #UA16AZ60AJ3CA
5 out of 5 Customer Rating
Brand image
Ruud

Endeavor™ Line Classic Plus® Series 5 Ton - 15.5 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUA16AZ60AJ3CA
  • Item #9832073
  • Manufacturer Part #UA16AZ60AJ3CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics & Bluetooth Connectivity
  • Econet® enabled
  • Plus One® variable speed twin rotary compressor & inverter drive
  • 3-speed operation
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
25
BTU:
48000
BTU Cooling Rating:
45500
CEC Compliant:
For Sale in CA
CFM:
4508 ft3/min
Collection:
Endeavor™ Line Classic Plus® Series
Communicating:
Communicating
Compressor Stages:
Multi
Compressor Type:
Rotary
Decibel Rating (dB):
76.2 dB
Depth:
33-3/4 in
EER2:
10.5
Height:
31 in
Horsepower:
1/3 hp
Length:
33-3/4 in
Liquid Line (OD):
3/8 in
Max CFM:
4508 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
379 W
Weight:
297 lb
Width:
33-3/4 in