This product requires certification to purchase.

80% AFUE - 75,000 BTU - Downflow - ECM - Furnace

Ruud

Endeavor™ Line Classic® Series 80% AFUE - 75,000 BTU - Downflow - ECM - Furnace

  • Fast #
  • Part #R801V0754A17DZSCAP
  • Item #9934648
  • Manufacturer Part #R801V0754A17DZSCAP
5 out of 5 Customer Rating
Brand image
Ruud

Endeavor™ Line Classic® Series 80% AFUE - 75,000 BTU - Downflow - ECM - Furnace

  • Fast #
  • Part #R801V0754A17DZSCAP
  • Item #9934648
  • Manufacturer Part #R801V0754A17DZSCAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • EcoNet enabled
  • Industry-first Plus One® diagnostics
  • Exclusive plus one ignition system
  • Constant CFM motor
  • Requires Certification

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
80 %
AMP:
8.8
BTU:
75000
BTU Heat Rating:
60000 Btu/h
Blower Type:
ECM
CFM:
1025 ft3/min
Collection:
Endeavor™ Line Classic® Series
Communicating:
Communicating
Configuration:
Downflow
Energy Star Compliant:
No
Fan Speeds:
Variable
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
75 MBH
MBH:
75
Power Source:
Gas
Refrigerant:
R-410A, R-454B
Temperature Range:
Up to 55 Deg F
Tonnage:
4 Ton
UPC:
662021608551
Vent Type:
B-Vent
Volts:
115V
Width:
17-1/2 in