2 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1/60
Endeavor® Line Ultra™ 2 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1/60
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Brushless DC Condenser Motors (BLDC): Enhances reliability and allows for easier serviceability
- Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
- PlusOne® Diagnostics & Bluetooth®1 Connectivity: With the Ruud Contractor & EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
- EcoNet® Enabled: Automatic system configuration and optimization
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 22800
- CEC Compliant:
- For Sale in CA
- Collection:
- Endeavor® Line Ultra™
- Compressor Stages:
- Variable Speed
- Refrigerant:
- R-454B
- SEER2:
- 19
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2 Ton
- UPC:
- 662021725586
- Volts:
- 208/230V