This product requires certification to purchase.

3 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1/60

Ruud

Endeavor® Line Ultra™ 3 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1/60

  • Fast #
  • Part #RUP19AY36AJVCA
  • Item #11610244
  • Manufacturer Part #UP19AY36AJVCA
4.4 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line Ultra™ 3 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1/60

  • Fast #
  • Part #RUP19AY36AJVCA
  • Item #11610244
  • Manufacturer Part #UP19AY36AJVCA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Brushless DC Condenser Motors (BLDC): Enhances reliability and allows for easier serviceability
  • Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
  • PlusOne® Diagnostics & Bluetooth®1 Connectivity: With the Ruud Contractor & EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
  • EcoNet® Enabled: Automatic system configuration and optimization
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
34200
CEC Compliant:
For Sale in CA
Collection:
Endeavor® Line Ultra™
Compressor Stages:
Variable Speed
Refrigerant:
R-454B
SEER2:
19
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
UPC:
662021725678
Volts:
208/230V