This product requires certification to purchase.

5 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1/60

Ruud

Endeavor® Line Ultra™ 5 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1/60

  • Fast #
  • Part #RUA19AY60AJVCA
  • Item #11610242
  • Manufacturer Part #UA19AY60AJVCA
5 out of 5 Customer Rating
Brand image
Ruud

Endeavor® Line Ultra™ 5 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1/60

  • Fast #
  • Part #RUA19AY60AJVCA
  • Item #11610242
  • Manufacturer Part #UA19AY60AJVCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Brushless DC Condenser Motors (BLDC): Enhances reliability and allows for easier serviceability
  • Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
  • PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels – makes repairs easier and faster
  • PlusOne® Diagnostics & Bluetooth®1 Connectivity: With the Ruud Contractor & EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
  • EcoNet® Enabled: Automatic system configuration and optimization
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Collection
Endeavor® Line Ultra™
Refrigerant
R-454B
SEER2
19
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
54000
Compressor Stages
Variable Speed
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
662021725296