This product requires certification to purchase.

28 gal. Short 3.5kW 2-Element Electric Water Heater

Ruud

Professional Achiever™ 28 gal. Short 3.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE28S2RU95659954
  • Item #7924523
  • Manufacturer Part #659954
5 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever™ 28 gal. Short 3.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE28S2RU95659954
  • Item #7924523
  • Manufacturer Part #659954
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Isolated tank design reduces conductive heat loss
  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Premium grade anode rod provides long-lasting tank protection
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Ruudglas® tank lining resists corrosion and prolongs tank life
  • Enhanced flow brass drain valve
  • Temperature and pressure relief valve
  • Models are compliant to HUD standards for manufactured housing and modular construction
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
28 gal
Collection:
Professional Achiever™
Diameter:
23
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
45
Height:
31-1/8
Lining of Tank:
Ruudglas
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
UPC:
020352659954
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Short
Watts:
3.5