This product requires certification to purchase.

29 gal. Tall 30 MBH Low NOx Atmospheric Vent Propane Water Heater

Ruud

Professional Achiever® 29 gal. Tall 30 MBH Low NOx Atmospheric Vent Propane Water Heater

  • Fast #
  • Part #RG2930PRU63641188
  • Item #7924513
  • Manufacturer Part #641188
4.8 out of 5 Customer Rating
Brand image
Ruud

Professional Achiever® 29 gal. Tall 30 MBH Low NOx Atmospheric Vent Propane Water Heater

  • Fast #
  • Part #RG2930PRU63641188
  • Item #7924513
  • Manufacturer Part #641188
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exclusive air/fuel shut-off device
  • Maintenance free – no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Eco-friendly burner, low NOx design
  • Meets 40 ng/J NOx requirements
  • Premium grade anode rod provides long-lasting tank protection
  • Easy to light – no matches required EverKleen™ patented system fights sediment build-up
  • Enhanced flow brass drain valve
  • Low lead compliant
  • Temperature and pressure relief valve included
  • Requires Certification

Specifications

Application:
Residential
BTU:
30000
Capacity:
29 gal
Collection:
Professional Achiever®
Diameter:
16-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
63
Fuel Type:
Propane
Height:
59-3/4 in
Lining of Tank:
Ruudglas
MBH:
30
Power Source:
Gas
UL Listed:
No
UPC:
020352641188
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Tall